Motion
CMW16032H35
Mine Duty Wing - Crown Face, 16 in Dia., 32 in Face Width, HE Hub
Mi Item #05294003
MFR #CMW16032H35
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mine Duty Wing - Crown Face, 16 in Dia., 32 in Face Width, HE Hub
Mi Item #05294003
MFR #CMW16032H35

Mfr description
CMW16032H35 16X32 MD WING H35 LESS BSH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width  
    32 in
  • Pulley Diameter  
    16 in
  • Weight
    356.00 lbs

Details

  • Additional Details
    Martin’s Mine Duty Wing Pulleys are constructed from extremely heavy materials and are recognized in the industry as the most aggressive ‘Mine Duty’ stock pulley on the shelf. All Martin wing pulleys utilize the unique ‘end-pipe’ design, which offers ultimate protection against wing folding and hub-weld fatigue. Our minimum 5/8" thick contact bar yields additional life in abrasive applications where our competitors thinner bar does not. Additionally, our 3/8" thick wing and 1/4" gussets offer greater structural support in aggressive applications.
  • Face Type
    Crown
  • Hub Number
    HE35
  • Hub Type
    HE
  • Manufacturer Catalog
  • Pulley Type
    Mine Duty Wing
  • UPC_NO
    697950667041
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)