Overview
Mfr description
CMW16036H35 16X36 MD WING H35 LESS BSH
Specifications
- Pulley TypeMine Duty Wing
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberHE35
- Manufacturer Upc Number697950666921
- UPC_NO697950666921
- Weight252.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data