Motion
CMW16044X40
Mine Duty Wing Pulley - Crown Face, 16 in Dia., 44 in Face Width, XT Hub
Mi Item #05294042
MFR #CMW16044X40
Price$6,469.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mine Duty Wing Pulley - Crown Face, 16 in Dia., 44 in Face Width, XT Hub
Mi Item #05294042
MFR #CMW16044X40

Mfr description
CMW16044X40 16X44 MD WING XT40 LESS BSH
  • Constructed from extremely heavy materials
  • Recognized in the industry as the most aggressive mine duty stock pulley on the shelf
  • Unique ‘end-pipe’ design offers ultimate protection against wing folding and hub-weld fatigue
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,469.05/each

Specifications

Dimensions

  • Face Width  
    44 in
  • Maximum Bore
    4 in
  • Pulley Diameter  
    16 in
  • Weight
    388.00 lbs

Details

  • Face Type
    Crown
  • Hub Number
    MXT40
  • Hub Type
    XT
  • Manufacturer Upc Number
    697950572505
  • Pulley Type
    Mine Duty Wing
  • Series
    CMW
  • UPC_NO
    697950572505
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)