Overview
Mfr description
CMW16057H45 16X57 MD WING H45 LESS BSH
Specifications
- Pulley TypeMine Duty Wing
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberHE45
- Manufacturer Upc Number697950666273
- UPC_NO697950666273
- Weight362.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data