Overview
Mfr description
CMW16063H40 16X63 MD WING H40 LESS BSH
Specifications
- Pulley TypeMine Duty Wing
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberHE40
- Manufacturer Upc Number697950666211
- UPC_NO697950666211
- Weight425.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data