Specifications
Dimensions
- Face Width63 in
- Pulley Diameter16 in
- Weight400.00 lbs
Details
- Face TypeCrown
- Hub NumberHE45
- Manufacturer Upc Number697950666198
- Pulley TypeMine Duty Wing
- UPC_NO697950666198
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)