Motion
CMW18020X25
Bulk Conveyor Accessorie - Crown Face, 18 in Dia., 20 in Face Width, XT Hub
MI ITEM #05294098
MFR #CMW18020X25
Price$3,715.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bulk Conveyor Accessorie - Crown Face, 18 in Dia., 20 in Face Width, XT Hub
MI ITEM #05294098
MFR #CMW18020X25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,715.29/each

Specifications

Dimensions

  • Face Width  
    20 in
  • Maximum Bore
    2.5000 in
  • Pulley Diameter  
    18 in
  • Weight
    226.00 lbs

Details

  • Face Type
    Crown
  • Hub Number
    XT25
  • Hub Type
    XT
  • Manufacturer Upc Number
    697950572086
  • Pulley Type
    Mine Duty Wing
  • Series
    CMW
  • UPC_NO
    697950572086

Overview

Mfr description
CMW18020X25 18X20 MD WING XT25 LESS BSH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought