Specifications
Dimensions
- Face Width32 in
- Pulley Diameter18 in
- Weight452.00 lbs
Details
- Face TypeCrown
- Hub NumberHE40
- Manufacturer Upc Number697950666020
- Pulley TypeMine Duty Wing
- UPC_NO697950666020
Overview
Mfr description
CMW18032H40 18X32 MD WING H40 LESS BSH