Motion
CMW18032X30
Mine Duty Wing Pulley - Crown Face, 18 in Dia., 32 in Face Width, XT Hub
Mi Item #05294137
MFR #CMW18032X30
Price$4,361.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mine Duty Wing Pulley - Crown Face, 18 in Dia., 32 in Face Width, XT Hub
Mi Item #05294137
MFR #CMW18032X30

Mfr description
CMW18032X30 18X32 MD WING XT30 LESS BSH
  • Constructed from extremely heavy materials
  • Recognized in the industry as the most aggressive mine duty stock pulley on the shelf
  • Unique ‘end-pipe’ design offers ultimate protection against wing folding and hub-weld fatigue
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,361.12/each

Specifications

Dimensions

  • Face Width  
    32 in
  • Maximum Bore
    3 in
  • Pulley Diameter  
    18 in
  • Weight
    384.00 lbs

Details

  • Face Type
    Crown
  • Hub Number
    MXT30
  • Hub Type
    XT
  • Manufacturer Upc Number
    697950571485
  • Pulley Type
    Mine Duty Wing
  • Series
    CMW
  • UPC_NO
    697950571485
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)