Overview
Mfr description
CMW18036H35 18X36 MD WING H35 LESS BSH
Specifications
- Pulley TypeMine Duty Wing
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberHE35
- Manufacturer Upc Number697950665948
- UPC_NO697950665948
- Weight532.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data