Motion
CMW18038X30
Mine Duty Wing - Crown Face, 18 in Dia., 38 in Face Width, XT Hub
MI ITEM #05294157
MFR #CMW18038X30
Price$5,243.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mine Duty Wing - Crown Face, 18 in Dia., 38 in Face Width, XT Hub
MI ITEM #05294157
MFR #CMW18038X30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,243.84/each

Specifications

Dimensions

  • Face Width  
    38 in
  • Pulley Diameter  
    18 in
  • Weight
    457.00 lbs

Details

  • Additional Details
    Martin’s Mine Duty Wing Pulleys are constructed from extremely heavy materials and are recognized in the industry as the most aggressive ‘Mine Duty’ stock pulley on the shelf. All Martin wing pulleys utilize the unique ‘end-pipe’ design, which offers ultimate protection against wing folding and hub-weld fatigue. Our minimum 5/8" thick contact bar yields additional life in abrasive applications where our competitors thinner bar does not. Additionally, our 3/8" thick wing and 1/4" gussets offer greater structural support in aggressive applications.
  • Face Type
    Crown
  • Hub Number
    MXT30
  • Hub Type
    XT
  • Manufacturer Catalog
  • Pulley Type
    Mine Duty Wing
  • Series
    CMW
  • UPC_NO
    697950571355

Overview

Mfr description
CMW18038X30 18X38 MD WING XT30 LESS BSH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought