Overview
Mfr description
CMW18038X35 18X38 MD WING FOR XT35 NO
Specifications
- Pulley TypeMine Duty Wing
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT35
- Manufacturer Upc Number697950479439
- UPC_NO697950479439
- Weight483.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data