Overview
Mfr description
CMW18044X45 18X44 MD WING XT45 LESS BSH
Specifications
- Pulley TypeMine Duty Wing
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT45
- Manufacturer Upc Number697950571256
- UPC_NO697950571256
- Weight486.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data