Overview
Mfr description
CMW18051X30 18X51 MD WING XT30 LESS BSH
Specifications
- Pulley TypeMine Duty Wing
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub TypeXT
- Hub NumberMXT30
- Manufacturer Catalog
- UPC_NO697950571164
- Weight622.00 lbs
- Additional DetailsMartin’s Mine Duty Wing Pulleys are constructed from extremely heavy materials and are recognized in the industry as the most aggressive ‘Mine Duty’ stock pulley on the shelf. All Martin wing pulleys utilize the unique ‘end-pipe’ design, which offers ultimate protection against wing folding and hub-weld fatigue. Our minimum 5/8" thick contact bar yields additional life in abrasive applications where our competitors thinner bar does not. Additionally, our 3/8" thick wing and 1/4" gussets offer greater structural support in aggressive applications.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data