Motion
CMW18051X35
Mine Duty Wing - Crown Face, 18 in Dia., 51 in Face Width, XT Hub
Mi Item #05294192
MFR #CMW18051X35
Price$8,275.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mine Duty Wing - Crown Face, 18 in Dia., 51 in Face Width, XT Hub
Mi Item #05294192
MFR #CMW18051X35

Mfr description
CMW18051X35 18X51 MD WING XT35 LESS BSH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,275.76/each

Specifications

Dimensions

  • Face Width  
    51 in
  • Pulley Diameter  
    18 in
  • Weight
    609.00 lbs

Details

  • Additional Details
    Martin’s Mine Duty Wing Pulleys are constructed from extremely heavy materials and are recognized in the industry as the most aggressive ‘Mine Duty’ stock pulley on the shelf. All Martin wing pulleys utilize the unique ‘end-pipe’ design, which offers ultimate protection against wing folding and hub-weld fatigue. Our minimum 5/8" thick contact bar yields additional life in abrasive applications where our competitors thinner bar does not. Additionally, our 3/8" thick wing and 1/4" gussets offer greater structural support in aggressive applications.
  • Face Type
    Crown
  • Hub Number
    MXT35
  • Hub Type
    XT
  • Manufacturer Catalog
  • Pulley Type
    Mine Duty Wing
  • Series
    CMW
  • UPC_NO
    697950571157
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)