Overview
Mfr description
CMW18057H25 18X57 MD WING H25 LESS BSH
Specifications
- Pulley TypeMine Duty Wing
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberHE25
- Manufacturer Upc Number697950665504
- UPC_NO697950665504
- Weight831.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data