Overview
Mfr description
CMW20016X45 20X16 MD WING XT45 LESS BSH
Specifications
- Pulley TypeMine Duty Wing
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT45
- Manufacturer Upc Number697950570785
- UPC_NO697950570785
- Weight187.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data