Overview
Mfr description
CMW20020H30 20X20 MD WING H30 LESS BSH
Specifications
- Pulley TypeMine Duty Wing
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberHE30
- Manufacturer Upc Number697950665153
- UPC_NO697950665153
- Weight238.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data