Overview
Mfr description
CMW20026X25 20X26 MD WING XT25 LESS BSH
Specifications
- Pulley TypeMine Duty Wing
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT25
- Manufacturer Upc Number697950570242
- UPC_NO697950570242
- Weight343.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data