Overview
Mfr description
CMW20032X45 20X32 MD WING XT45 LESS BSH
Specifications
- Pulley TypeMine Duty Wing
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT45
- Manufacturer Upc Number697950570044
- UPC_NO697950570044
- Weight390.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data