Overview
Mfr description
CMW20040X35 20X40 MD WING XT35 LESS BSH
Specifications
- Pulley TypeMine Duty Wing
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT35
- Manufacturer Upc Number697950569857
- UPC_NO697950569857
- Weight474.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data