Overview
Mfr description
CMW20044H30 20X44 MD WING H30 LESS BSH
Specifications
- Pulley TypeMine Duty Wing
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberHE30
- Manufacturer Upc Number697950569802
- UPC_NO697950569802
- Weight565.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data