Overview
Mfr description
CMW20044H50 20X44 MD WING H50 LESS BSH
Specifications
- Pulley TypeMine Duty Wing
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberHE50
- Manufacturer Upc Number697950664682
- UPC_NO697950664682
- Weight534.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data