Overview
Mfr description
CMW20057X25 20X57 MD WING XT25 LESS BSH
Specifications
- Pulley TypeMine Duty Wing
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT25
- Manufacturer Upc Number697950569079
- UPC_NO697950569079
- Weight730.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data