Overview
Mfr description
CMW20063H30 20X63 MD WING H30 LESS BSH
Specifications
- Pulley TypeMine Duty Wing
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberHE30
- Manufacturer Upc Number697950568973
- UPC_NO697950568973
- Weight841.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data