Overview
Mfr description
CMW20063H45 20X63 MD WING H45 LESS BSH
Specifications
- Pulley TypeMine Duty Wing
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberHE45
- Manufacturer Upc Number697950568942
- UPC_NO697950568942
- Weight804.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data