Overview
Mfr description
CMW20066X40 20X66 MD WING XT40 LESS BSH
Specifications
- Pulley TypeMine Duty Wing
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT40
- Manufacturer Upc Number697950568799
- UPC_NO697950568799
- Weight851.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data