Overview
Mfr description
CMW24012X30 24X12 MD WING XT30 LESS BSH
Specifications
- Pulley TypeMine Duty Wing
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT30
- Manufacturer Upc Number697950568768
- UPC_NO697950568768
- Weight229.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data