Overview
Mfr description
CMW24016X45 24X16 MD WING XT45 LESS BSH
Specifications
- Pulley TypeMine Duty Wing
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT45
- Manufacturer Upc Number697950568614
- UPC_NO697950568614
- Weight249.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data