Overview
Mfr description
CMW24016X50 24X16 MD WING XT50 LESS BSH
Specifications
- Pulley TypeMine Duty Wing
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT50
- Manufacturer Upc Number697950568607
- UPC_NO697950568607
- Weight305.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data