Motion
CMW24018X35
Bulk Conveyor Accessorie - Crown Face, 24 in Dia., 18 in Face Width, XT Hub
MI ITEM #05294391
MFR #CMW24018X35
Price$4,850.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bulk Conveyor Accessorie - Crown Face, 24 in Dia., 18 in Face Width, XT Hub
MI ITEM #05294391
MFR #CMW24018X35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,850.15/each

Specifications

Dimensions

  • Face Width  
    18 in
  • Maximum Bore
    2.5000 in
  • Pulley Diameter  
    24 in
  • Weight
    315.00 lbs

Details

  • Face Type
    Crown
  • Hub Number
    XT35
  • Hub Type
    XT
  • Manufacturer Upc Number
    697950568577
  • Pulley Type
    Mine Duty Wing
  • Series
    CMW
  • UPC_NO
    697950568577

Overview

Mfr description
CMW24018X35 24X18 MD WING XT35 LESS BSH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought