Overview
Mfr description
CMW24022X25 24X22 MD WING XT25 LESS BSH
Specifications
- Pulley TypeMine Duty Wing
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT25
- Manufacturer Upc Number697950567525
- UPC_NO697950567525
- Weight383.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data