Overview
Mfr description
CMW24030X45 24X30 MD WING XT45 LESS BSH
Specifications
- Pulley TypeMine Duty Wing
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT45
- Manufacturer Upc Number697950567211
- UPC_NO697950567211
- Weight469.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data