Overview
Mfr description
CMW24032X35 24X32 MD WING XT35 LESS BSH
Specifications
- Pulley TypeMine Duty Wing
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT35
- Manufacturer Upc Number697950567143
- UPC_NO697950567143
- Weight524.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data