1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MARTIN SPROCKET & GEAR CO
CMW24032X40
Mine Duty Wing Pulley - Crown Face, 24 in Dia., 32 in Face Width, XT Hub
MI ITEM #
05294441
MFR #
CMW24032X40
Price
$7,548.92
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Pulleys
MARTIN SPROCKET & GEAR CO CMW24032X40
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARTIN SPROCKET & GEAR CO
CMW24032X40
Mine Duty Wing Pulley - Crown Face, 24 in Dia., 32 in Face Width, XT Hub
MI ITEM #
05294441
MFR #
CMW24032X40
Mfr description
CMW24032X40 24X32 MD WING XT40 LESS BSH
Constructed from extremely heavy materials
Recognized in the industry as the most aggressive mine duty stock pulley on the shelf
Unique ‘end-pipe’ design offers ultimate protection against wing folding and hub-weld fatigue
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$7,548
.92
/each
Add to Cart
Specifications
Dimensions
Face
Width
32 in
Maximum Bore
4 in
Pulley
Diameter
24 in
Weight
506.00 lbs
Details
Face Type
Crown
Hub Number
MXT40
Hub Type
XT
Manufacturer Upc Number
697950567136
Pulley Type
Mine Duty Wing
Series
CMW
UPC_NO
697950567136
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items