Motion
CMW24032X45
Mine Duty Wing Pulley - Crown Face, 24 in Dia., 32 in Face Width, XT Hub
Mi Item #05294442
MFR #CMW24032X45
Price$7,814.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mine Duty Wing Pulley - Crown Face, 24 in Dia., 32 in Face Width, XT Hub
Mi Item #05294442
MFR #CMW24032X45

Mfr description
CMW24032X45 24X32 MD WING XT45 LESS BSH
  • Constructed from extremely heavy materials
  • Recognized in the industry as the most aggressive mine duty stock pulley on the shelf
  • Unique ‘end-pipe’ design offers ultimate protection against wing folding and hub-weld fatigue
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,814.04/each

Specifications

Dimensions

  • Face Width  
    32 in
  • Maximum Bore
    4-1/2 in
  • Pulley Diameter  
    24 in
  • Weight
    499.00 lbs

Details

  • Face Type
    Crown
  • Hub Number
    MXT45
  • Hub Type
    XT
  • Manufacturer Upc Number
    697950567129
  • Pulley Type
    Mine Duty Wing
  • Series
    CMW
  • UPC_NO
    697950567129
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)