Motion
CMW24038X45
Mine Duty Wing Pulley - Crown Face, 24 in Dia., 38 in Face Width, MXT45 Hub
MI ITEM #05294465
MFR #CMW24038X45
List Price$8,941.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mine Duty Wing Pulley - Crown Face, 24 in Dia., 38 in Face Width, MXT45 Hub
MI ITEM #05294465
MFR #CMW24038X45

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,941.88/each for your price

Overview

Mfr description
CMW24038X45 24X38 MD WING XT45 LESS BSH
  • Constructed from extremely heavy materials
  • Recognized in the industry as the most aggressive mine duty stock pulley on the shelf
  • Unique ‘end-pipe’ design offers ultimate protection against wing folding and hub-weld fatigue
  • Minimum 5/8" thick contact bar yields additional life in abrasive applications where thinner bar does not
  • 3/8" thick wing and 1/4" gussets offer greater structural support in aggressive applications

Specifications

  • Pulley Type
    Mine Duty Wing
  • Face Type
    Crown
  • Pulley Diameter
  • Face Width
  • Hub Type
    XT
  • Hub Number
    MXT45
  • Maximum Bore
    4-1/2 in
  • Manufacturer Upc Number
    697950566832
  • UPC_NO
    697950566832
  • Weight
    589.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text