Motion
CMW24046X30
Bulk Conveyor Accessorie - Crown Face, 24 in Dia., 46 in Face Width, XT Hub
Mi Item #05294487
MFR #CMW24046X30
Price$9,963.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bulk Conveyor Accessorie - Crown Face, 24 in Dia., 46 in Face Width, XT Hub
Mi Item #05294487
MFR #CMW24046X30

Mfr description
CMW24046X30 24X46 MD WING XT30 LESS BSH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,963.70/each

Specifications

Dimensions

  • Face Width  
    46 in
  • Maximum Bore
    2.5000 in
  • Pulley Diameter  
    24 in
  • Weight
    758.00 lbs

Details

  • Face Type
    Crown
  • Hub Number
    XT30
  • Hub Type
    XT
  • Manufacturer Upc Number
    697950566115
  • Pulley Type
    Mine Duty Wing
  • Series
    CMW
  • UPC_NO
    697950566115
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)