Overview
Mfr description
CMW24051X35 24X51 MD WING XT35 LESS BSH
Specifications
- Pulley TypeMine Duty Wing
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT35
- Manufacturer Upc Number697950565996
- UPC_NO697950565996
- Weight845.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data