Motion
CMW24054X25
Bulk Conveyor Accessorie - Crown Face, 24 in Dia., 54 in Face Width, XT Hub
Mi Item #05294509
MFR #CMW24054X25
Price$11,260.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bulk Conveyor Accessorie - Crown Face, 24 in Dia., 54 in Face Width, XT Hub
Mi Item #05294509
MFR #CMW24054X25

Mfr description
CMW24054X25 24X54 MD WING XT25 LESS BSH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,260.26/each

Specifications

Dimensions

  • Face Width  
    54 in
  • Maximum Bore
    2.5000 in
  • Pulley Diameter  
    24 in
  • Weight
    901.00 lbs

Details

  • Face Type
    Crown
  • Hub Number
    XT25
  • Hub Type
    XT
  • Manufacturer Upc Number
    697950565897
  • Pulley Type
    Mine Duty Wing
  • Series
    CMW
  • UPC_NO
    697950565897
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)