Overview
Mfr description
CMW24063H60 24X63 MD WING H60 LESS BSH
Specifications
- Pulley TypeMine Duty Wing
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberHE60
- Manufacturer Upc Number697950565804
- UPC_NO697950565804
- Weight1098.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data