Overview
Mfr description
CMW30020H40 30X20 MD WING H40 LESS BSH
Specifications
- Pulley TypeMine Duty Wing
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberHE40
- Manufacturer Upc Number697950663593
- UPC_NO697950663593
- Weight588.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data