Overview
Mfr description
CMW30038H45 30X38 MD WING H45 LESS BSH
Specifications
- Pulley TypeMine Duty Wing
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberHE45
- Manufacturer Upc Number697950565767
- UPC_NO697950565767
- Weight764.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data