Overview
Mfr description
CMW30063H30 30X63 MD WING H30 LESS BSH
Specifications
- Pulley TypeMine Duty Wing
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberHE30
- Manufacturer Upc Number697950565460
- UPC_NO697950565460
- Weight1361.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data