Overview
Mfr description
CMW30063H60 30X63 MD WING H60 LESS BSH
Specifications
- Pulley TypeMine Duty Wing
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberHE60
- Manufacturer Upc Number697950565330
- UPC_NO697950565330
- Weight1352.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data