Overview
Mfr description
CMW36054H35 36X54 MD WING H35 LESS BSH
Specifications
- Pulley TypeMine Duty Wing
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberHE35
- Manufacturer Upc Number697950565187
- UPC_NO697950565187
- Weight1197.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data