Motion
CMW36054H40
Mine Duty Wing - Crown Face, 36 in Dia., 54 in Face Width
Mi Item #05294583
MFR #CMW36054H40
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mine Duty Wing - Crown Face, 36 in Dia., 54 in Face Width
Mi Item #05294583
MFR #CMW36054H40

Mfr description
CMW36054H40 36X54 MD WING H40 LESS BSH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width  
    54 in
  • Pulley Diameter  
    36 in
  • Weight
    1202.00 lbs

Details

  • Face Type
    Crown
  • Hub Number
    HE40
  • Manufacturer Upc Number
    697950565170
  • Pulley Type
    Mine Duty Wing
  • UPC_NO
    697950565170
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)