Motion
CMW36054H50
Mine Duty Wing - Crown Face, 36 in Dia., 54 in Face Width
MI ITEM #05294585
MFR #CMW36054H50
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mine Duty Wing - Crown Face, 36 in Dia., 54 in Face Width
MI ITEM #05294585
MFR #CMW36054H50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width  
    54 in
  • Pulley Diameter  
    36 in
  • Weight
    1198.00 lbs

Details

  • Face Type
    Crown
  • Hub Number
    HE50
  • Manufacturer Upc Number
    697950565156
  • Pulley Type
    Mine Duty Wing
  • UPC_NO
    697950565156

Overview

Mfr description
CMW36054H50 36X54 MD WING H50 LESS BSH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought