Overview
Mfr description
CMW36063H50 36X63 MD WING H50 LESS BSH
Specifications
- Pulley TypeMine Duty Wing
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberHE50
- Manufacturer Upc Number697950565095
- UPC_NO697950565095
- Weight1424.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data