Overview
Mfr description
CQD14026X35 14X26 QD DRUM XT35 LESS BSH
Specifications
- Pulley TypeQuarry Duty Drum
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT35
- Manufacturer Upc Number697950563022
- UPC_NO697950563022
- Weight246.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data